Coverking
Seat Covers in Neosupreme for 1995-1998 Mazda Protege, CSC2KT10-MA7041
- Zoro #: G000087275
- Mfr #: CSC2KT10-MA7041

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 1995 To 1998 Mazda Protege Sedan
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2KT10-MA7041 Specifications
- Zoro #: G000087275
- Mfr #: CSC2KT10-MA7041
- Style: Neosupreme
- Color: Kryptek Camo Typhon With Black Sides
- For Use With: For 1995 To 1998 Mazda Protege Sedan
- Seat Position: Rear
- Family Code: MA7041
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1995-1998 Mazda Protege Sedan - (R), DX model ONLY,Solid back, solid bottom, w/o hdrst, REQUIRES PROFESSIONAL INSTALLATION
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov