This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951998 Volkswagen, CSCMO01VW7074 CSCMO01VW7074

Seat Covers in Neosupreme for 19951998 Volkswagen, CSCMO01VW7074 (Discontinued)

  • Mfr # CSCMO01VW7074
  • Zoro # G100274674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO01VW7074
Zoro #
G100274674
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Solid
Seat Position
Front
For Use With
For 1995 To 1998 Volkswagen Cabriolet / Cabrio
Family Code
VW7074

Description

Seat Covers in Neosupreme for 1995-1998 Volkswagen Cabriolet / Cabrio - (F), 50/50 bucket, w/adjustble headrest, w/release lever on side of backrest, Sport Seat Only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.