Coverking
Seat Covers in Neosupreme for 1995-1999 Chevrolet, CSCKT10-CH7389
- Zoro #: G000170212
- Mfr #: CSCKT10-CH7389

Hover or click to zoom Tap to zoom
$254.99
- Style: Neosupreme
- For Use With: For 1995 To 1999 Chevrolet Suburban
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $254.99
Coverking #CSCKT10-CH7389 Specifications
- Zoro #: G000170212
- Mfr #: CSCKT10-CH7389
- Style: Neosupreme
- Color: Kryptek Camo Typhon Solid
- For Use With: For 1995 To 1999 Chevrolet Suburban
- Seat Position: Front
- Family Code: CH7389
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1995-1999 Chevrolet Suburban - (F), 50/50 manual bukt, w/remov hdrst, w/pwr lumbar
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov