Coverking

Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe, CSC2A2-CH7390

Coverking Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe, CSC2A2-CH7390 CSC2A2-CH7390
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 1995 To 1999 Chevrolet Tahoe
  • Seat Position: Front
  • Family Code: CH7390
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A2-CH7390 Specifications

  • Style: Neosupreme
  • Color: Charcoal with Black sides
  • For Use With: For 1995 To 1999 Chevrolet Tahoe
  • Seat Position: Front
  • Family Code: CH7390
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe - (F), 4-DOOR, 50/50 manual bukt, w/remov hdrst, w/pwr lumbar

Restrictions and Compliance

Reviews of Coverking #CSC2A2-CH7390