customer-service Help
Coverking

Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe, CSCPD34-CH7385

Coverking Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe, CSCPD34-CH7385 CSCPD34-CH7385
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1995 To 1999 Chevrolet Tahoe
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSCPD34-CH7385 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Jungle Solid
  • For Use With: For 1995 To 1999 Chevrolet Tahoe
  • Seat Position: Front
  • Family Code: CH7385
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1995-1999 Chevrolet Tahoe - (F), 2-DOOR, 50/50 manual bukt, w/remov hdrst, w/o pwr lumbar

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCPD34-CH7385