Coverking
Seat Covers in Neosupreme for 1995-1999 GMC Suburban, CSC2KT17-GM8705
- Zoro #: G000107980
- Mfr #: CSC2KT17-GM8705

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 1995 To 1999 GMC Suburban
- Seat Position: Front
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2KT17-GM8705 Specifications
- Zoro #: G000107980
- Mfr #: CSC2KT17-GM8705
- Style: Neosupreme
- Color: Kryptek Camo Banshee With Black Sides
- For Use With: For 1995 To 1999 GMC Suburban
- Seat Position: Front
- Family Code: GM8705
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1995-1999 GMC Suburban - (F), 60/40 w/remov. hdrst, w/solid armrst, w/lever on bottoms, w/lumbar, w/pwr dr seat
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov