customer-service Help
Coverking

Seat Covers in Neosupreme for 1995-1999 GMC Yukon - (F), CSCKT17-GM7319

Coverking Seat Covers in Neosupreme for 1995-1999 GMC Yukon - (F), CSCKT17-GM7319 CSCKT17-GM7319
Tap to zoom
Hover or click to zoom
$271.99
  • Style: Neosupreme
  • For Use With: For 1995 To 1999 GMC Yukon
  • Seat Position: Front
See full product details
This item ships free.

Total: $271.99

Coverking #CSCKT17-GM7319 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Banshee Solid
  • For Use With: For 1995 To 1999 GMC Yukon
  • Seat Position: Front
  • Family Code: GM7319
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1995-1999 GMC Yukon - (F), 4-DOOR, 60/40 w/removable headrst, w/console, w/lever on bottom sides, w/lumbar, w/pwr dr seat

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT17-GM7319