This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19951999 Mitsubishi, CSCKT13MB7040 CSCKT13MB7040

Seat Covers in Neosupreme for 19951999 Mitsubishi, CSCKT13MB7040 (Discontinued)

  • Mfr # CSCKT13MB7040
  • Zoro # G100176510
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT13MB7040
Zoro #
G100176510
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 1995 To 1999 Mitsubishi Eclipse
Family Code
MB7040

Description

Seat Covers in Neosupreme for 1995-1999 Mitsubishi Eclipse - (F), 50/50 manual bucket, NOT FOR BASE COUPE, RS COUPE, OR GS CONVERTIBLE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.