customer-service Help
Coverking

Seat Covers in Neosupreme for 1996-1999 Nissan Altima, CSCKT14-NS9938

Coverking Seat Covers in Neosupreme for 1996-1999 Nissan Altima, CSCKT14-NS9938 CSCKT14-NS9938
Tap to zoom
Hover or click to zoom
$271.99
  • Style: Neosupreme
  • For Use With: For 1996 To 1999 Nissan Altima
  • Seat Position: Front
See full product details
This item ships free.

Total: $271.99

Coverking #CSCKT14-NS9938 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1996 To 1999 Nissan Altima
  • Seat Position: Front
  • Family Code: NS9938
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-1999 Nissan Altima - (F), 50/50 bucket, w/removable headrest, w/power driver & manual passenger seat

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT14-NS9938