Coverking

Seat Covers in Neosupreme for 1996-2000 Chevrolet, CSC2KT13-CH7741

Coverking Seat Covers in Neosupreme for 1996-2000 Chevrolet, CSC2KT13-CH7741 CSC2KT13-CH7741
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 1996 To 2000 Chevrolet Express 1500/2500/3500
  • Seat Position: Front
  • Family Code: CH7741
  • Country of Origin (subject to change): United States
See full product details
$209.99
This item ships free.

Subtotal: $209.99

Coverking #CSC2KT13-CH7741 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Altitude With Black Sides
  • For Use With: For 1996 To 2000 Chevrolet Express 1500/2500/3500
  • Seat Position: Front
  • Family Code: CH7741
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2000 Chevrolet Express 1500/2500/3500 - (F), 50/50 highback bucket, for seats without side-mounted armrests, CARGO MODEL

Restrictions and Compliance

Reviews of Coverking #CSC2KT13-CH7741