Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1996-2000 Chevrolet, CSCRT03-CH8574

Coverking Seat Covers in Neosupreme for 1996-2000 Chevrolet, CSCRT03-CH8574 CSCRT03-CH8574
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Camo Realtree AP Solid
  • For Use With: For 1996 To 2000 Chevrolet Express 1500/2500/3500
See full product details
This item ships free.
Total: $223.99

Coverking #CSCRT03-CH8574 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree AP Solid
  • For Use With: For 1996 To 2000 Chevrolet Express 1500/2500/3500
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1996-2000 Chevrolet Express 1500/2500/3500 - (F), 50/50 highback bucket w/built-in headrest, w/o armrest, CARGO, Full Size Van, Not for Cutaway

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCRT03-CH8574