customer-service Help
Coverking

Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSC2A1-HD7292

Coverking Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSC2A1-HD7292 CSC2A1-HD7292
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 1996 To 2000 Honda Civic Hatchback
  • Seat Position: Rear
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A1-HD7292 Specifications

  • Style: Neosupreme
  • Color: Black
  • For Use With: For 1996 To 2000 Honda Civic Hatchback
  • Seat Position: Rear
  • Family Code: HD7292
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2000 Honda Civic Hatchback - (R), CX MODEL, 50/50 split bench w/o armrest, w/o headrest

Restrictions and Compliance

Reviews of Coverking #CSC2A1-HD7292