Coverking

Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSC2KT08-HD7289

Coverking Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSC2KT08-HD7289 CSC2KT08-HD7289
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 1996 To 2000 Honda Civic Coupe
  • Seat Position: Rear
  • Family Code: HD7289
  • Country of Origin (subject to change): United States
See full product details
$209.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2KT08-HD7289 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Mandrake With Black Sides
  • For Use With: For 1996 To 2000 Honda Civic Coupe
  • Seat Position: Rear
  • Family Code: HD7289
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2000 Honda Civic Coupe - (R), HX MODEL, 60/40 Split,W/O Armrest,W/O Headrest

Restrictions and Compliance

Reviews of Coverking #CSC2KT08-HD7289

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.