Coverking
Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSC2MO06-HD7112
- Zoro #: G000215609
- Mfr #: CSC2MO06-HD7112

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 1996 To 2000 Honda Civic Sedan
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2MO06-HD7112 Specifications
- Zoro #: G000215609
- Mfr #: CSC2MO06-HD7112
- Style: Neosupreme
- Color: Camo Mossy Oak Bottomland with Black Sides
- For Use With: For 1996 To 2000 Honda Civic Sedan
- Seat Position: Rear
- Family Code: HD7112
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1996-2000 Honda Civic Sedan - (R), EX MODEL, 60/40 split backrest, solid bottom, w/built-in headrests
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov