Coverking

Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSC2PD36-HD7140

Coverking Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSC2PD36-HD7140 CSC2PD36-HD7140
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 1996 To 2000 Honda Civic Hatchback
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2PD36-HD7140 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Sand with Black Sides
  • For Use With: For 1996 To 2000 Honda Civic Hatchback
  • Seat Position: Front
  • Family Code: HD7140
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2000 Honda Civic Hatchback - (F), DX MODEL, 50/50 bucket w/removable headrest

Restrictions and Compliance

Reviews of Coverking #CSC2PD36-HD7140