customer-service Help
Coverking

Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSCKT14-HD7112

Coverking Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSCKT14-HD7112 CSCKT14-HD7112
Tap to zoom
Hover or click to zoom
$271.99
  • Style: Neosupreme
  • For Use With: For 1996 To 2000 Honda Civic Sedan
  • Seat Position: Rear
See full product details
This item ships free.

Total: $271.99

Coverking #CSCKT14-HD7112 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1996 To 2000 Honda Civic Sedan
  • Seat Position: Rear
  • Family Code: HD7112
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2000 Honda Civic Sedan - (R), EX MODEL, 60/40 split backrest, solid bottom, w/built-in headrests

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCKT14-HD7112