Coverking

Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSCKT17-HD7112

Coverking Seat Covers in Neosupreme for 1996-2000 Honda Civic, CSCKT17-HD7112 CSCKT17-HD7112
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 1996 To 2000 Honda Civic Sedan
  • Seat Position: Rear
  • Family Code: HD7112
  • Country of Origin (subject to change): United States
See full product details
$254.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSCKT17-HD7112 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Banshee Solid
  • For Use With: For 1996 To 2000 Honda Civic Sedan
  • Seat Position: Rear
  • Family Code: HD7112
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2000 Honda Civic Sedan - (R), EX MODEL, 60/40 split backrest, solid bottom, w/built-in headrests

Restrictions and Compliance

Reviews of Coverking #CSCKT17-HD7112

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.