customer-service Help
Coverking

Seat Covers in Neosupreme for 1996-2002 BMW Z3, CSC2MO02-BM7024

Coverking Seat Covers in Neosupreme for 1996-2002 BMW Z3, CSC2MO02-BM7024 CSC2MO02-BM7024
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1996 To 2002 BMW Z3 Convertible
  • Family Code: BM7024
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2MO02-BM7024 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Infinity with Black Sides
  • For Use With: For 1996 To 2002 BMW Z3 Convertible
  • Family Code: BM7024
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2002 BMW Z3 Convertible - STANDARD BASE SEAT, 50/50 bukt w/builtin hdrst, w/o lumbar, w/o side airbag, NOT M Roadster

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO02-BM7024