customer-service Help
Coverking

Seat Covers in Neosupreme for 1996-2004 Nissan, CSC2A7-NS7052

Coverking Seat Covers in Neosupreme for 1996-2004 Nissan, CSC2A7-NS7052 CSC2A7-NS7052
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 1996 To 2004 Nissan Pathfinder
  • Seat Position: Rear
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A7-NS7052 Specifications

  • Style: Neosupreme
  • Color: Red with Black sides
  • For Use With: For 1996 To 2004 Nissan Pathfinder
  • Seat Position: Rear
  • Family Code: NS7052
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2004 Nissan Pathfinder - (R), 60/40 Split,With Removable Headrest,W/O Armrest, "NOT FOR ARMADA"

Restrictions and Compliance

Reviews of Coverking #CSC2A7-NS7052