Coverking

Seat Covers in Neosupreme for 1996-2005 Chevrolet Astro, CSC2A3-CH7069

Coverking Seat Covers in Neosupreme for 1996-2005 Chevrolet Astro, CSC2A3-CH7069 CSC2A3-CH7069
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 1996 To 2005 Chevrolet Astro Extended Length Minivan
  • Seat Position: Front
  • Family Code: CH7069
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A3-CH7069 Specifications

  • Style: Neosupreme
  • Color: Gray with Black sides
  • For Use With: For 1996 To 2005 Chevrolet Astro Extended Length Minivan
  • Seat Position: Front
  • Family Code: CH7069
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1996-2005 Chevrolet Astro Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/1 inboard armrest per seat, W/Lumbar Knob for driver

Restrictions and Compliance

Reviews of Coverking #CSC2A3-CH7069