Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1996-2005 GMC Safari, CSC2MO02-GM7284

Coverking Seat Covers in Neosupreme for 1996-2005 GMC Safari, CSC2MO02-GM7284 CSC2MO02-GM7284
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$212.79
  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Infinity with Black Sides
  • For Use With: For 1996 To 2005 GMC Safari Extended Length Minivan
See full product details
This item ships free.
Total: $212.79

Coverking #CSC2MO02-GM7284 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Infinity with Black Sides
  • For Use With: For 1996 To 2005 GMC Safari Extended Length Minivan
  • Seat Position: Front
  • Family Code: GM7284
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1996-2005 GMC Safari Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/1 inboard armrest per seat, W/Lumbar Knob for driver

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2MO02-GM7284