This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19962005 GMC Safari, CSC2RT06GM7284 CSC2RT06GM7284

Seat Covers in Neosupreme for 19962005 GMC Safari, CSC2RT06GM7284 (Discontinued)

  • Mfr # CSC2RT06GM7284
  • Zoro # G800152036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2RT06GM7284
Zoro #
G800152036
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5 with Black Sides
Seat Position
Front
For Use With
For 1996 To 2005 GMC Safari Extended Length Minivan
Family Code
GM7284

Description

Seat Covers in Neosupreme for 1996-2005 GMC Safari Extended Length Minivan - (F), 50/50 Bucket, W/Builtin Headrest, W/1 inboard armrest per seat, W/Lumbar Knob for driver

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.