Coverking

Seat Covers in Neosupreme for 1997-1997 Mitsubishi, CSC2RT07-MB7066

Coverking Seat Covers in Neosupreme for 1997-1997 Mitsubishi, CSC2RT07-MB7066 CSC2RT07-MB7066
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 1997 To 1997 Mitsubishi Montero Sport
  • Seat Position: Front
  • Family Code: MB7066
  • Country of Origin (subject to change): United States
See full product details
$209.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2RT07-MB7066 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree AP Pink with Black Sides
  • For Use With: For 1997 To 1997 Mitsubishi Montero Sport
  • Seat Position: Front
  • Family Code: MB7066
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1997-1997 Mitsubishi Montero Sport - (F), 50/50 bucket w/removable headrest, LUMBAR LEVER NEEDS REMOVED WITH SCREWDRIVER PRIOR TO INSTAL.

Restrictions and Compliance

Reviews of Coverking #CSC2RT07-MB7066

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.