Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1997-1999 Dodge Dakota, CSC2A1-DG7593

Coverking Seat Covers in Neosupreme for 1997-1999 Dodge Dakota, CSC2A1-DG7593 CSC2A1-DG7593
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$159.99
  • Style: Neosupreme
  • Color: Black
  • For Use With: For 1997 To 1999 Dodge Dakota
See full product details
This item ships free.
Total: $159.99

Coverking #CSC2A1-DG7593 Specifications

  • Style: Neosupreme
  • Color: Black
  • For Use With: For 1997 To 1999 Dodge Dakota
  • Seat Position: Front
  • Family Code: DG7593
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1997-1999 Dodge Dakota - (F), 40/20/40 Split Bench, w/solid armrest, lumbar lever cut-out not included

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2A1-DG7593