Coverking

Seat Covers in Neosupreme for 1997-2001 Honda Prelude, CSCKT14-HD7012

Coverking Seat Covers in Neosupreme for 1997-2001 Honda Prelude, CSCKT14-HD7012 CSCKT14-HD7012
Hover or click to zoom Tap to zoom
Key Features
  • Item: Car Seat Cover - Cover King
  • Style: Neosupreme
  • For Use With: For 1997 To 2001 Honda Prelude
  • Seat Position: Rear
  • Family Code: HD7012
  • Country of Origin (subject to change): United States
See full product details
$254.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSCKT14-HD7012 Specifications

  • Item: Car Seat Cover - Cover King
  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1997 To 2001 Honda Prelude
  • Seat Position: Rear
  • Family Code: HD7012
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1997-2001 Honda Prelude - (R), 50/50 Split bottom,No Headrest, No Armrest,No Console, REQUIRES PROFESSIONAL INSTALLATION

Restrictions and Compliance

Reviews of Coverking #CSCKT14-HD7012

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.