customer-service Help
Coverking

Seat Covers in Neosupreme for 1997-2001 Mitsubishi, CSCMO08-MB7055

Coverking Seat Covers in Neosupreme for 1997-2001 Mitsubishi, CSCMO08-MB7055 CSCMO08-MB7055
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1997 To 2001 Mitsubishi Mirage
  • Seat Position: Rear
See full product details
This item ships free.

Total: $223.99

Coverking #CSCMO08-MB7055 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Brush Solid
  • For Use With: For 1997 To 2001 Mitsubishi Mirage
  • Seat Position: Rear
  • Family Code: MB7055
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1997-2001 Mitsubishi Mirage - (R), SEDAN, 60/40 split, armrest-accessible, SEAT BOTTOM & OUTER BACKRESTS MUST BE REMOVED

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMO08-MB7055