customer-service Help
Coverking

Seat Covers in Neosupreme for 1998-1998 Volkswagen, CSCKT11-VW7023

Coverking Seat Covers in Neosupreme for 1998-1998 Volkswagen, CSCKT11-VW7023 CSCKT11-VW7023
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 1998 To 1998 Volkswagen Beetle
  • Seat Position: Front
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT11-VW7023 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Inferno Solid
  • For Use With: For 1998 To 1998 Volkswagen Beetle
  • Seat Position: Front
  • Family Code: VW7023
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-1998 Volkswagen Beetle - (F), TDI model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions and Compliance

Reviews of Coverking #CSCKT11-VW7023