Coverking

Seat Covers in Neosupreme for 1998-1999 Isuzu Rodeo 4, CSC2MO04-IS7043

Coverking Seat Covers in Neosupreme for 1998-1999 Isuzu Rodeo 4, CSC2MO04-IS7043 CSC2MO04-IS7043
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 1998 To 1999 Isuzu Rodeo 4 door
  • Seat Position: Rear
  • Family Code: IS7043
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2MO04-IS7043 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Obsession with Black Sides
  • For Use With: For 1998 To 1999 Isuzu Rodeo 4 door
  • Seat Position: Rear
  • Family Code: IS7043
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-1999 Isuzu Rodeo 4 door - (R), 60/40 bench w/removable headrest, w/o armrest

Restrictions and Compliance

Reviews of Coverking #CSC2MO04-IS7043