customer-service Help
Coverking

Seat Covers in Neosupreme for 1998-1999 Isuzu Rodeo 4, CSC2RT07-IS7042

Coverking Seat Covers in Neosupreme for 1998-1999 Isuzu Rodeo 4, CSC2RT07-IS7042 CSC2RT07-IS7042
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 1998 To 1999 Isuzu Rodeo 4 door
  • Seat Position: Front
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2RT07-IS7042 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree AP Pink with Black Sides
  • For Use With: For 1998 To 1999 Isuzu Rodeo 4 door
  • Seat Position: Front
  • Family Code: IS7042
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-1999 Isuzu Rodeo 4 door - (F), 50/50 bucket w/removable headrest, w/o power seat, w/o lumbar support

Restrictions and Compliance

Reviews of Coverking #CSC2RT07-IS7042