Coverking

Seat Covers in Neosupreme for 1998-1999 Volvo C70 - (F), CSCKT16-VO7234

Coverking Seat Covers in Neosupreme for 1998-1999 Volvo C70 - (F), CSCKT16-VO7234 CSCKT16-VO7234
Hover or click to zoom Tap to zoom
$254.99
  • Style: Neosupreme
  • For Use With: For 1998 To 1999 Volvo C70
  • Seat Position: Front
See full product details
This item ships free.

Total: $254.99

Coverking #CSCKT16-VO7234 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Raid Solid
  • For Use With: For 1998 To 1999 Volvo C70
  • Seat Position: Front
  • Family Code: VO7234
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-1999 Volvo C70 - (F), COUPE, 50/50 bucket, w/non-removable hdrst, w/outer levers, w/inner lumbar knobs, w/side airbag

Restrictions and Compliance

Reviews of Coverking #CSCKT16-VO7234