Coverking

Seat Covers in Neosupreme for 1998-2002 Chevrolet Prizm, CSCKT14-CH7212

Coverking Seat Covers in Neosupreme for 1998-2002 Chevrolet Prizm, CSCKT14-CH7212 CSCKT14-CH7212
Hover or click to zoom Tap to zoom
Key Features
  • Item: Car Seat Cover - Cover King
  • Style: Neosupreme
  • For Use With: For 1998 To 2002 Chevrolet Prizm
  • Seat Position: Rear
  • Family Code: CH7212
  • Country of Origin (subject to change): United States
See full product details
$254.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSCKT14-CH7212 Specifications

  • Item: Car Seat Cover - Cover King
  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 1998 To 2002 Chevrolet Prizm
  • Seat Position: Rear
  • Family Code: CH7212
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-2002 Chevrolet Prizm - (R), Solid Bench w/2 removable headrests

Restrictions and Compliance

Reviews of Coverking #CSCKT14-CH7212

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.