Coverking
Seat Covers in Neosupreme for 1998-2002 Honda Accord, CSC2KT17-HD7252
- Zoro #: G000113479
- Mfr #: CSC2KT17-HD7252

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 1998 To 2002 Honda Accord Coupe
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2KT17-HD7252 Specifications
- Zoro #: G000113479
- Mfr #: CSC2KT17-HD7252
- Style: Neosupreme
- Color: Kryptek Camo Banshee With Black Sides
- For Use With: For 1998 To 2002 Honda Accord Coupe
- Seat Position: Rear
- Family Code: HD7252
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1998-2002 Honda Accord Coupe - (R), LX MODEL, 60/40 back, solid bottom, w/o armrest
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov