Coverking
Seat Covers in Neosupreme for 1998-2002 Volkswagen, CSC2KT12-VW7007
- Zoro #: G000092989
- Mfr #: CSC2KT12-VW7007

Hover or click to zoom Tap to zoom
$209.99
- Style: Neosupreme
- For Use With: For 1998 To 2002 Volkswagen Beetle
- Seat Position: Rear
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $209.99
Coverking #CSC2KT12-VW7007 Specifications
- Zoro #: G000092989
- Mfr #: CSC2KT12-VW7007
- Style: Neosupreme
- Color: Kryptek Camo Yeti With Black Sides
- For Use With: For 1998 To 2002 Volkswagen Beetle
- Seat Position: Rear
- Family Code: VW7007
- Country of Origin (subject to change): United States
Description
Seat Covers in Neosupreme for 1998-2002 Volkswagen Beetle - (R), Bench, for seats where bottom cushion DOES NOT have 2 elongated cushions under your knees
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov