Coverking

Seat Covers in Neosupreme for 1998-2002 Volkswagen, CSC2MO09-VW7157

Coverking Seat Covers in Neosupreme for 1998-2002 Volkswagen, CSC2MO09-VW7157 CSC2MO09-VW7157
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 1998 To 2002 Volkswagen Beetle
  • Seat Position: Rear
  • Family Code: VW7157
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2MO09-VW7157 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Break Up Winter Print with Black Sides
  • For Use With: For 1998 To 2002 Volkswagen Beetle
  • Seat Position: Rear
  • Family Code: VW7157
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-2002 Volkswagen Beetle - (R), Bench, for seats where bottom cushion HAS 2 elongated cushions under your knees

Restrictions and Compliance

Reviews of Coverking #CSC2MO09-VW7157