Coverking

Seat Covers in Neosupreme for 1998-2003 Ford Ranger, CSC2PD32-FD7013

Coverking Seat Covers in Neosupreme for 1998-2003 Ford Ranger, CSC2PD32-FD7013 CSC2PD32-FD7013
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 1998 To 2003 Ford Ranger
  • Seat Position: Rear
  • Family Code: FD7013
  • Country of Origin (subject to change): United States
See full product details
$209.99
This item ships free.

Subtotal: $209.99

Coverking #CSC2PD32-FD7013 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Urban with Black Sides
  • For Use With: For 1998 To 2003 Ford Ranger
  • Seat Position: Rear
  • Family Code: FD7013
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-2003 Ford Ranger - (R), 50/50 Jump Seats, 4-Door SuperCab ONLY

Restrictions and Compliance

Reviews of Coverking #CSC2PD32-FD7013