customer-service Help
Coverking

Seat Covers in Neosupreme for 1998-2004 Nissan Frontier, CSCMO07-NS7043

Coverking Seat Covers in Neosupreme for 1998-2004 Nissan Frontier, CSCMO07-NS7043 CSCMO07-NS7043
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 1998 To 2004 Nissan Frontier
  • Seat Position: Rear
See full product details
This item ships free.

Total: $212.79

Coverking #CSCMO07-NS7043 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Shadow Grass Blades Solid
  • For Use With: For 1998 To 2004 Nissan Frontier
  • Seat Position: Rear
  • Family Code: NS7043
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1998-2004 Nissan Frontier - (R), CREW CAB,Solid Bench,W/Builtin Headrest,No armrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMO07-NS7043