customer-service Help
Coverking

Seat Covers in Neosupreme for 1999-2000 Honda Civic, CSCMO12-HD7298

Coverking Seat Covers in Neosupreme for 1999-2000 Honda Civic, CSCMO12-HD7298 CSCMO12-HD7298
Tap to zoom
Hover or click to zoom
$212.79
  • Style: Neosupreme
  • For Use With: For 1999 To 2000 Honda Civic Sedan
  • Seat Position: Rear
See full product details
This item ships free.

Total: $212.79

Coverking #CSCMO12-HD7298 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse Solid
  • For Use With: For 1999 To 2000 Honda Civic Sedan
  • Seat Position: Rear
  • Family Code: HD7298
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2000 Honda Civic Sedan - (R), VALUE PACKAGE MODEL, 60/40 split backrest, solid bottom, w/built-in headrests

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCMO12-HD7298