customer-service Help
Coverking

Seat Covers in Neosupreme for 1999-2001 Ford Explorer, CSC2A7-FD7213

Coverking Seat Covers in Neosupreme for 1999-2001 Ford Explorer, CSC2A7-FD7213 CSC2A7-FD7213
Tap to zoom
Hover or click to zoom
$159.99
  • Style: Neosupreme
  • For Use With: For 1999 To 2001 Ford Explorer 4-door S.U.V.
  • Seat Position: Front
See full product details
This item ships free.

Total: $159.99

Coverking #CSC2A7-FD7213 Specifications

  • Style: Neosupreme
  • Color: Red with Black sides
  • For Use With: For 1999 To 2001 Ford Explorer 4-door S.U.V.
  • Seat Position: Front
  • Family Code: FD7213
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2001 Ford Explorer 4-door S.U.V. - (F), 50/50 bukt w/builtin hdrst, w/turning knob on plastic panel, w/o side airbag,FOR SEATS W/LUMBAR

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2A7-FD7213