Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 1999-2001 Infiniti G20, CSCPD32-IN7067

Coverking Seat Covers in Neosupreme for 1999-2001 Infiniti G20, CSCPD32-IN7067 CSCPD32-IN7067
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$223.99
  • Style: Neosupreme
  • Color: Digital Camo Urban Solid
  • For Use With: For 1999 To 2001 Infiniti G20
See full product details
This item ships free.
Total: $223.99

Coverking #CSCPD32-IN7067 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Urban Solid
  • For Use With: For 1999 To 2001 Infiniti G20
  • Seat Position: Front
  • Family Code: IN7067
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 1999-2001 Infiniti G20 - (F), 50/50 bucket, w/solid non-see-through removable headrest, w/side airbag, NOT FOR TOURING MODEL

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCPD32-IN7067