Coverking

Seat Covers in Neosupreme for 1999-2001 Volkswagen, CSC2KT10-VW7341

Coverking Seat Covers in Neosupreme for 1999-2001 Volkswagen, CSC2KT10-VW7341 CSC2KT10-VW7341
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 1999 To 2001 Volkswagen Passat
  • Seat Position: Rear
  • Family Code: VW7341
  • Country of Origin (subject to change): United States
See full product details
$209.99

Subtotal: $209.99

Coverking #CSC2KT10-VW7341 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Typhon With Black Sides
  • For Use With: For 1999 To 2001 Volkswagen Passat
  • Seat Position: Rear
  • Family Code: VW7341
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2001 Volkswagen Passat - (R), 5th Gen, SEDAN, 60/40 split, w/o armrst, w/3 remov hdrsts

Restrictions and Compliance

Reviews of Coverking #CSC2KT10-VW7341

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.