customer-service Help
Coverking

Seat Covers in Neosupreme for 1999-2002 Saab 9 3 - (R), CSCRT05-SB7006

Coverking Seat Covers in Neosupreme for 1999-2002 Saab 9 3 - (R), CSCRT05-SB7006 CSCRT05-SB7006
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1999 To 2002 Saab 9 3
  • Seat Position: Rear
See full product details
This item ships free.

Total: $223.99

Coverking #CSCRT05-SB7006 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree XTRA Solid
  • For Use With: For 1999 To 2002 Saab 9 3
  • Seat Position: Rear
  • Family Code: SB7006
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2002 Saab 9 3 - (R), 60/40, 60(Dr Side),W/Builtin Armrest(Dr),W/Removable Headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSCRT05-SB7006