Coverking

Seat Covers in Neosupreme for 1999-2002 Volkswagen, CSC2AW-VW7025

Coverking Seat Covers in Neosupreme for 1999-2002 Volkswagen, CSC2AW-VW7025 CSC2AW-VW7025
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 1999 To 2002 Volkswagen Beetle
  • Seat Position: Front
  • Family Code: VW7025
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2AW-VW7025 Specifications

  • Style: Neosupreme
  • Color: Wine with Black sides
  • For Use With: For 1999 To 2002 Volkswagen Beetle
  • Seat Position: Front
  • Family Code: VW7025
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2002 Volkswagen Beetle - (F), GLS non-turbo model ONLY, 50/50 Bucket, W/Removable Headrest

Restrictions and Compliance

Reviews of Coverking #CSC2AW-VW7025