customer-service Help
Coverking

Seat Covers in Neosupreme for 1999-2002 Volkswagen, CSC2RT02-VW7029

Coverking Seat Covers in Neosupreme for 1999-2002 Volkswagen, CSC2RT02-VW7029 CSC2RT02-VW7029
Tap to zoom
Hover or click to zoom
$223.99
  • Style: Neosupreme
  • For Use With: For 1999 To 2002 Volkswagen Beetle
  • Seat Position: Front
See full product details
This item ships free.

Total: $223.99

Coverking #CSC2RT02-VW7029 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree Advantage Timber with Black Sides
  • For Use With: For 1999 To 2002 Volkswagen Beetle
  • Seat Position: Front
  • Family Code: VW7029
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2002 Volkswagen Beetle - (F), GLS TDI model ONLY, 50/50 Bucket, W/Removable Donut Headrest

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2RT02-VW7029