Coverking

Seat Covers in Neosupreme for 1999-2005 Volkswagen, CSC2MO12-VW7246

Coverking Seat Covers in Neosupreme for 1999-2005 Volkswagen, CSC2MO12-VW7246 CSC2MO12-VW7246
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 1999 To 2005 Volkswagen Passat
  • Seat Position: Rear
  • Family Code: VW7246
  • Country of Origin (subject to change): United States
See full product details
$209.99
This item ships free.

Subtotal: $209.99

Coverking #CSC2MO12-VW7246 Specifications

  • Style: Neosupreme
  • Color: Camo Mossy Oak Eclipse with Black sides
  • For Use With: For 1999 To 2005 Volkswagen Passat
  • Seat Position: Rear
  • Family Code: VW7246
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2005 Volkswagen Passat - (R), 5th Gen, WAGON, 60/40 split, w/o armrst, w/3 remov hdrsts, Remove Outer seat sectons to instal

Restrictions and Compliance

Reviews of Coverking #CSC2MO12-VW7246