Coverking

Seat Covers in Neosupreme for 1999-2005 Volkswagen, CSC2PD38-VW9362

Coverking Seat Covers in Neosupreme for 1999-2005 Volkswagen, CSC2PD38-VW9362 CSC2PD38-VW9362
Hover or click to zoom Tap to zoom
Key Features
  • Style: Neosupreme
  • For Use With: For 1999 To 2005 Volkswagen Passat
  • Seat Position: Rear
  • Family Code: VW9362
  • Country of Origin (subject to change): United States
See full product details
$209.99

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Coverking #CSC2PD38-VW9362 Specifications

  • Style: Neosupreme
  • Color: Digital Camo Pink with Black Sides
  • For Use With: For 1999 To 2005 Volkswagen Passat
  • Seat Position: Rear
  • Family Code: VW9362
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 1999-2005 Volkswagen Passat - (R), 5th Gen WAGON, Solid Btm, 60/40 back, w/strge armrst, w/3 rmv hdrst, Rmv Outr st sect to instal

Restrictions and Compliance

Reviews of Coverking #CSC2PD38-VW9362

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.