Coverking

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe, CSC2A3-CH7647

Coverking Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe, CSC2A3-CH7647 CSC2A3-CH7647
Hover or click to zoom Tap to zoom
$149.99
  • Style: Neosupreme
  • For Use With: For 2000 To 2000 Chevrolet Tahoe
  • Seat Position: Rear
  • Family Code: CH7647
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $149.99

Coverking #CSC2A3-CH7647 Specifications

  • Style: Neosupreme
  • Color: Gray with Black sides
  • For Use With: For 2000 To 2000 Chevrolet Tahoe
  • Seat Position: Rear
  • Family Code: CH7647
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe - (R), Z71 ONLY, 60/40 Split Bench,W/Removable Headrest,W/Console..(SEWING INSTRUCTION FOR PRODUCTION)

Restrictions and Compliance

Reviews of Coverking #CSC2A3-CH7647