Coverking

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe, CSCKT14-CH7646

Coverking Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe, CSCKT14-CH7646 CSCKT14-CH7646
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 2000 To 2000 Chevrolet Tahoe
  • Seat Position: Front
  • Family Code: CH7646
  • Country of Origin (subject to change): United States
See full product details
$254.99
This item ships free.

Subtotal: $254.99

Coverking #CSCKT14-CH7646 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Pontus Solid
  • For Use With: For 2000 To 2000 Chevrolet Tahoe
  • Seat Position: Front
  • Family Code: CH7646
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2000 Chevrolet Tahoe - (F), LIMITED ONLY, 50/50 bukt, w/pwr dr, w/manual pas, w/remov hdrst, w/pwr lumbar

Restrictions and Compliance

Reviews of Coverking #CSCKT14-CH7646