Coverking

Seat Covers in Neosupreme for 2000-2001 Ford Explorer, CSCKT08-FD7217

Coverking Seat Covers in Neosupreme for 2000-2001 Ford Explorer, CSCKT08-FD7217 CSCKT08-FD7217
Hover or click to zoom Tap to zoom
  • Style: Neosupreme
  • For Use With: For 2000 To 2001 Ford Explorer 4-door S.U.V.
  • Seat Position: Rear
  • Family Code: FD7217
  • Country of Origin (subject to change): United States
See full product details
$254.99
This item ships free.

Subtotal: $254.99

Coverking #CSCKT08-FD7217 Specifications

  • Style: Neosupreme
  • Color: Kryptek Camo Mandrake Solid
  • For Use With: For 2000 To 2001 Ford Explorer 4-door S.U.V.
  • Seat Position: Rear
  • Family Code: FD7217
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2001 Ford Explorer 4-door S.U.V. - (R), 60/40 w/2 Adjustable headrests

Restrictions and Compliance

Reviews of Coverking #CSCKT08-FD7217