Coverking

Seat Covers in Neosupreme for 2000-2001 Mitsubishi, CSC2RT07-MB7098

Coverking Seat Covers in Neosupreme for 2000-2001 Mitsubishi, CSC2RT07-MB7098 CSC2RT07-MB7098
Hover or click to zoom Tap to zoom
$209.99
  • Style: Neosupreme
  • For Use With: For 2000 To 2001 Mitsubishi Eclipse
  • Seat Position: Front
  • Family Code: MB7098
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $209.99

Coverking #CSC2RT07-MB7098 Specifications

  • Style: Neosupreme
  • Color: Camo Realtree AP Pink with Black Sides
  • For Use With: For 2000 To 2001 Mitsubishi Eclipse
  • Seat Position: Front
  • Family Code: MB7098
  • Country of Origin (subject to change): United States

Description

Seat Covers in Neosupreme for 2000-2001 Mitsubishi Eclipse - (F), Spyder, 50/50 bucket, w/dr lumbar, w/pass lumbar, w/side airbag, w/shoulder-belt loop cut-out

Restrictions and Compliance

Reviews of Coverking #CSC2RT07-MB7098