Skip to Main Content
customer-service Help
Coverking

Seat Covers in Neosupreme for 2000-2002 Lincoln LS, CSC2A3-LN9389

Coverking Seat Covers in Neosupreme for 2000-2002 Lincoln LS, CSC2A3-LN9389 CSC2A3-LN9389
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$151.99
  • Style: Neosupreme
  • Color: Gray with Black sides
  • For Use With: For 2000 To 2002 Lincoln LS
See full product details
This item ships free.
Total: $151.99

Coverking #CSC2A3-LN9389 Specifications

  • Style: Neosupreme
  • Color: Gray with Black sides
  • For Use With: For 2000 To 2002 Lincoln LS
  • Seat Position: Front
  • Family Code: LN9389
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Seat Covers in Neosupreme for 2000-2002 Lincoln LS - (F), 50/50 bucket, w/removable headrest, w/side airbag,w /power driver & passenger seat

Restrictions and Compliance

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: No

Reviews of Coverking #CSC2A3-LN9389